BROWNING 1305473 | AK7BZR

BROWNING 1305473 4U SH PIN Shear Pin

Item: AK7BZR Model: 1305473Cross Ref: 4U SH PIN
Limited Availability
€54.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Safety Clutch Assembly
For Use WithTorq/Gard SHU2 Model Shear Pin Hub
Hp147 9/10 hp
MaterialSteel
Max. Speed100 RPM
Neck Dia.15/32"
Outside Dia.3 7/16"
Shear Pin Neck Dia.15/32"
Torque Rating93200 lbs.-in.
Weight0.254 Kg

Product Variants

ProductModelTypePrice
BROWNING 1305465 | AK7BZP 1305465-€53.94
BROWNING 1305481 | AK7BZU 1305481Shear Pin Hub€56.38
BROWNING 6U SH PIN | AK7BZY 1305499-€56.38
BROWNING 1305507 | AK7CAA 1305507-€56.38
RFQ
BROWNING 8U SH PIN | AK7CAF 1305515-€50.87
RFQ
BROWNING 1305523 | AK7CAG 1305523-€55.36
BROWNING 11U SH PIN | AK7CAP 1305549Hub€49.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1305473 4U SH PIN Shear Pin
€54.41 /unit