Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING ATH | AK7CEP

BROWNING 1296656 ATH Adjusting Drive Tightener, Malleable

Item: AK7CEP Model: 1296656Cross Ref: ATH
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€196.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjusting Tightener
Adjustable/non-adjustableAdjustable
Bolt Size3/8"
Length4 1/2"
MaterialCast Iron
Mounting Bolts3/8"
Mounting TypeBase Mounted
Other FeaturesShaft Must Be Ordered Separately, Single Adjusting, No Shaft Is Required When Used With Idler Bushing
Overall Height2.063"
Overall Length4 1/2"
Overall Width2"
Shaft Diameter1/2"
System Of MeasurementImperial
Thread Size1/2"-13
TypeAdjusting
Used WithIDH1-1/2 Idler Bushing

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)5.23
Ship length (cm)11.43
Ship width (cm)5.08

Product Variants

ProductModelShaft DiameterShaft LengthBolt SizeMounting BoltsOverall HeightOverall WidthAdjustable/non-adjustableMaterialPrice
BROWNING ATP | AK7CEQ 12966645/8"-3/8"3/8"2.063"2"AdjustableCast Iron€190.15
BROWNING ATQ-1 | AK7CET 12966721 1/2"4", 6"5/8"5/8"2.938"3"AdjustableCast Iron€413.21
BROWNING ATQ | AK7CEU 12966801"2 1/8", 3 1/8", 4 1/8"3/8"3/8"2.063"2"AdjustableCast Iron€166.68
BROWNING ATN1 | AK7CEV 12966981/2"1 1/2"1/4"1/4"2.688"1 1/8"AdjustableCast Iron€182.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1296656 ATH Adjusting Drive Tightener, Malleable
€196.19 /unit