Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1296474 | AK7FGQ

BROWNING 1296474 T45LX 1 3/8 Torque Limiter

Item: AK7FGQ Model: 1296474Cross Ref: T45LX 1 3/8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€631.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Limiter
ApplicationPrimary Drives, Conveyors, Wrapping And Cartoning Equipment, Industrial, Agricultural
Bore Dia.1 3/8"
Bore TypeStraight Finished
EngagementAutomatic
For Use WithSprocket
Manual AdjustmentSet Screw
Max. Speed1400 RPM
Max. Static Torque2800 lbs.-in.
Min. Sprocket Teeth32 (No. 40 Chain), 26 (No. 50 Chain), 22 (No. 60 Chain)
Number Of Friction Discs1
Number Of Springs1
Other FeaturesEasy Set Adjustment, 2 Springs Can be Used
Outside Dia.4 1/2"
Overall Length2 3/4"
Reset TypeAutomatic
SeriesT45L Series
System Of MeasurementImperial
Torque Rating2800 lbs.-in., 4900 lbs.-in.
TypeAutomatic
Weight5.6 lbs.

Shipping Info:

Ship weight (kg) 2.304
Ship height (cm)11.43
Ship length (cm)6.99
Ship width (cm)11.43

Product Variants

ProductModelTypeOverall LengthFor Use WithPrice
BROWNING 1296417 | AK7BMP 1296417Automatic2 3/4"Sprocket€852.14
RFQ
BROWNING 1296425 | AK7FGE 1296425Automatic2 3/4"Sprocket€806.06
BROWNING 1296433 | AK7FGG 1296433Automatic2 3/4"Sprocket€794.44
BROWNING 1296441 | AK7FGJ 1296441Automatic2 3/4"Sprocket€794.44
BROWNING 1296458 | AK7FGL 1296458Automatic2 3/4"-€572.42
BROWNING 1296466 | AK7FGN 1296466Automatic2 3/4"Sprocket€572.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1296474 T45LX 1 3/8 Torque Limiter
€631.34 /unit