BROWNING 30-33.5T1000JL | BE3DJY

BROWNING 1287382 30-33.5T1000JL TakeUp Bearing Frame

Item: BE3DJY Model: 1287382Cross Ref: 30-33.5T1000JL
Limited Availability
€3,305.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrame
Adjustment Travel Length30"
Bore Size3 1/2"
Compatible Take Up FrameT1000
Component DescriptionTake Up Unit With Frame
Housing MaterialCast Iron
Housing TypeCenter Pull Horizontal
Max. Adjustable Travel Length33 1/2"
Mounting MethodEccentric Collar
No. Of Rows2
Rolling ElementTapered Roller Bearing
System Of MeasurementImperial
Weight86.714 Kg

Shipping Info:

Ship weight (kg) 85.95

Product Variants

ProductModelMPNPrice
BROWNING 18-24T1000K | BD6RXJ 12872591287259€3,966.51
BROWNING 48T2000M4 | BD6RXK 31205163120516€18,553.17
BROWNING 18T2000H4 | BD6XBX 31202763120276€5,718.50
BROWNING 24T2000A2 | BD6XBY 31167383116738€3,406.11
BROWNING 30T2000J2 | BD6XBZ 31203423120342€5,898.32
BROWNING 36T2000A2 | BD6XCA 31167533116753€3,509.97
BROWNING 36T2000E2 | BD7BHV 31169773116977€4,638.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1287382 30-33.5T1000JL TakeUp Bearing Frame
€3,305.43 /unit