BROWNING 1234616 Gear Rack, 14.5 Pressure Angle, 20 Pitch, Steel | AZ3VRX 6NSR20X3/8

BROWNING 1234616 6NSR20X3/8 Gear Rack, 14.5 Pressure Angle, 20 Pitch, Steel

Item: AZ3VRX Model: 1234616Cross Ref: 6NSR20X3/8
Limited Availability
€446.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Rack
Diametral Pitch20
Face Width3/8"
Length72"
MaterialSteel
Overall Length6 ft.
Overall Thickness3/8"
Pitch Line Backing0.325"
Pitch Size20 DP
Pressure Angle14.5°
System Of MeasurementImperial
Weight1.293 Kg

Shipping Info:

Ship weight (kg) 1.2825
Country of OriginUS

Product Variants

ProductModelFace WidthPressure AngleOverall LengthDiametral PitchPrice
BROWNING 1234392 Gear Rack, 20 Pressure Angle, 20 Pitch, Steel | AK3AZF 6YSR20X1/2 12343921/2"20°6 ft.20€312.60
BROWNING 1234384 Gear Rack, 20 Pressure Angle, 20 Pitch, Steel | AZ3HPU 4YSR20X1/2 12343841/2"20°4 ft.20€243.18
BROWNING 1234590 Gear Rack, 14.5 Pressure Angle, 20 Pitch, Steel | AZ4MMW 2NSR20X3/8 12345903/8"14.5°2 ft.20€128.96
BROWNING 1234608 Gear Rack, 14.5 Pressure Angle, 20 Pitch, Steel | AZ6DKV 4NSR20X3/8 12346083/8"14.5°4 ft.20€264.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1234616 6NSR20X3/8 Gear Rack, 14.5 Pressure Angle, 20 Pitch, Steel
€446.16 /unit