BROWNING 1234426 Gear Rack, 20 Pressure Angle, 12 Pitch, Steel | AZ3XDF 4YSR12X1

BROWNING 1234426 4YSR12X1 Gear Rack, 20 Pressure Angle, 12 Pitch, Steel

Item: AZ3XDF Model: 1234426Cross Ref: 4YSR12X1
In Stock

Get it by Tuesday, Jun 10

€263.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Rack
Diametral Pitch12
Face Width1"
Length48"
MaterialSteel
Overall Length4 ft.
Overall Thickness1"
Pitch Line Backing0.917"
Pitch Size12 DP
Pressure Angle20°
System Of MeasurementImperial
Weight5.942 Kg

Shipping Info:

Ship weight (kg) 5.895
Ship height (cm)13.97
Ship length (cm)3.81
Ship width (cm)129.54
Country of OriginUS

Product Variants

ProductModelFace WidthPressure AngleOverall LengthDiametral PitchPrice
BROWNING 1234715 Gear Rack, 14.5 Pressure Angle, 12 Pitch, Steel | AZ3MEZ 6NSR12X3/4 12347153/4"14.5°6 ft.12€283.98
BROWNING 1234434 Gear Rack, 20 Pressure Angle, 12 Pitch, Steel | AZ3VFL 6YSR12X1 12344341"20°6 ft.12€314.99
BROWNING 1234681 Gear Rack, 14.5 Pressure Angle, 12 Pitch, Steel | AZ3YTP 4NSR12X1/2 12346813/4"14.5°4 ft.12€230.09
BROWNING 1234699 Gear Rack, 14.5 Pressure Angle, 12 Pitch, Steel | AZ4DLK 6NSR12X1/2 12346993/4"14.5°6 ft.12€345.11
BROWNING 1234707 Gear Rack, 14.5 Pressure Angle, 12 Pitch, Steel | AZ4DVM 4NSR12X3/4 12347073/4"14.5°4 ft.12€247.26
BROWNING 1234723 Gear Rack, 14.5 Pressure Angle, 12 Pitch, Steel | AZ4GPA 12NSR12X3/4 12347233/4"14.5°12 ft.12€641.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1234426 4YSR12X1 Gear Rack, 20 Pressure Angle, 12 Pitch, Steel
€263.31 /unit