BROWNING 1229723 Miter Gear, Finished Bore Spiral, 20 Pressure Angle, 7 Pitch, Hardened Steel | AZ3WCD YSMS7F21RHX1

BROWNING 1229723 YSMS7F21RHX1 Miter Gear, Finished Bore Spiral, 20 Pressure Angle, 7 Pitch, Hardened Steel

Item: AZ3WCD Model: 1229723Cross Ref: YSMS7F21RHX1
Limited Availability
€768.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Gears
Bore Dia.1"
Bushing SizeNo Bushing
Diametral Pitch7 DP
Direction Of RotationRight Hand
Face Width17/25"
Gear Ratio1:1
Hardened TeethYes
Hub Dia.2 1/4"
Hub Projection7/8"
MaterialSteel
Minimum Plain BoreNo
Mounting MethodFinished Bore
Number Of Teeth21
Other FeaturesHardened Overall, With Keyway And Set Screw
Overall Length1 25/32"
Pitch Dia.3"
Pressure Angle20°
Spiral Angle35°
StyleSpiral Miter Gear
System Of MeasurementImperial
Tooth ProfileSpiral Tooth
TypeFinished Bore Right Hand
Weight0.88 Kg

Shipping Info:

Ship weight (kg) 0.873
Ship length (cm)4.52
Country of OriginUS

Product Variants

ProductModelTypeDiametral PitchPressure AngleNumber Of TeethBore Dia.Pitch Dia.Face WidthHub Dia.Price
BROWNING 1229731 Miter Gear, Finished Bore Spiral, 20 Pressure Angle, 7 Pitch, Hardened Steel | AZ3RMR YSMS7F21LHX1 1229731Finished Bore Left Hand7 DP20°211"3"17/25"2 1/4"€581.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1229723 YSMS7F21RHX1 Miter Gear, Finished Bore Spiral, 20 Pressure Angle, 7 Pitch, Hardened Steel
€768.41 /unit