BROWNING 1228642 Bevel Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AK2YCK YSB8F40-20X1

BROWNING 1228642 YSB8F40-20X1 Bevel Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel

Item: AK2YCK Model: 1228642Cross Ref: YSB8F40-20X1
Limited Availability
€547.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.1"
Bushing SizeNo Bushing
Diametral Pitch8 DP
Face Width0.82"
Gear Ratio2:1
Hardened TeethNo
Hub Dia.3"
Hub Projection1 1/4"
MaterialSteel
Minimum Plain BoreNo
Mounting MethodFinished Bore
Number Of Teeth40
Other FeaturesUnhardened Overall, Coniflex Tooth Form With Keyway And Set Screw
Overall Length1 27/32"
Pitch Dia.5"
Pressure Angle20°
StyleBevel Gear
System Of MeasurementImperial
Tooth ProfileStraight Tooth
TypeMPB Finished Bore Straight Tooth
Weight2.304 Kg

Shipping Info:

Ship weight (kg) 2.286
Ship length (cm)4.67
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Face WidthHub Dia.Hub ProjectionOverall LengthGear RatioDiametral PitchPrice
BROWNING 1228634 Bevel Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AK2YCN YSB8F20-20X1 1228634202 1/2"0.82"2 1/8"1 13/32"2 9/32"2:18 DP€320.80
BROWNING 1228287 Bevel Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AK2ZHD YSB8B40-20 1228287405"0.82"3"1 1/4"1 27/32"2:18 DP€510.01
BROWNING 1228279 Bevel Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AK2ZHF YSB8B20-20 1228279202 1/2"0.82"2 1/8"1 13/32"2 9/32"2:18 DP€280.55
BROWNING 1228303 Bevel Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AK2ZHV YSB8B48-30 1228303486"21/25"2 3/4"1"1 5/8"3:18 DP€646.47
BROWNING 1228295 Bevel Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AK2ZHY YSB8B16-30 1228295162"21/25"1 3/4"1 3/16"2 5/64"3:18 DP€272.07
BROWNING 1228329 Bevel Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AK2ZJR YSB8B64-40 1228329648"21/25"2 3/4"1 1/4"1 7/8"4:18 DP€680.47
BROWNING 1228311 Bevel Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AK2ZJV YSB8B16-40 1228311162"21/25"1 7/8"1 7/32"2 3/32"4:18 DP€261.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1228642 YSB8F40-20X1 Bevel Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel
€547.31 /unit