Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1228246 Bevel Gear, Plain Bore, 20 Pressure Angle, 10 Pitch, Steel | AK2ZMJ YSB10B60-40

BROWNING 1228246 YSB10B60-40 Bevel Gear, Plain Bore, 20 Pressure Angle, 10 Pitch, Steel

Item: AK2ZMJ Model: 1228246Cross Ref: YSB10B60-40
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€525.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bushing SizeNo Bushing
Diametral Pitch10 DP
Face Width18/25"
Gear Ratio4:1
Hardened TeethNo
Hub Dia.2 1/2"
Hub Projection1 1/8"
MaterialSteel
Max. Bore1 5/8"
Min. Bore Dia.7/8"
Minimum Plain BoreYes
Mounting MethodRough Bore
Number Of Teeth60
Other FeaturesUnhardened Overall, Coniflex Tooth Form
Overall Length1 5/8"
Pitch Dia.6"
Pressure Angle20°
StyleBevel Gear
System Of MeasurementImperial
Tooth ProfileStraight Tooth
TypeMPB Straight Tooth
Weight2.177 Kg

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)4.78
Ship length (cm)17.93
Ship width (cm)17.93
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Face WidthHub Dia.Hub ProjectionOutside Dia.Overall LengthGear RatioPrice
BROWNING 1228162 Bevel Gear, Plain Bore, 20 Pressure Angle, 10 Pitch, Steel | AK2YBY YSB10B30-15 1228162303"0.57"2 1/2"1"4.531"1 7/16"1.5:1€380.25
BROWNING 1228154 Bevel Gear, Plain Bore, 20 Pressure Angle, 10 Pitch, Steel | AK2YCB YSB10B20-15 1228154202"0.57"1 3/4"29/32"2.209"33/64"1.5:1€219.27
BROWNING 1228188 Bevel Gear, Plain Bore, 20 Pressure Angle, 10 Pitch, Steel | AK2YCD YSB10B40-20 1228188404"0.71"3"1 3/16"-1 11/16"2:1€540.69
BROWNING 1228170 Bevel Gear, Plain Bore, 20 Pressure Angle, 10 Pitch, Steel | AK2YCG YSB10B20-20 1228170202"0.71"1 3/4"1 51/64"-1 51/64"2:1€260.53
BROWNING 1228204 Bevel Gear, Plain Bore, 20 Pressure Angle, 10 Pitch, Steel | AK2ZLX YSB10B50-20 1228204505"0.7"2"1 19/32"-1 19/32"2:1€427.53
BROWNING 1228196 Bevel Gear, Plain Bore, 20 Pressure Angle, 10 Pitch, Steel | AK2ZLZ YSB10B25-20 1228196252 1/2"0.7"2"1 35/64"-1 35/64"2:1€261.19
BROWNING 1228220 Bevel Gear, Plain Bore, 20 Pressure Angle, 10 Pitch, Steel | AK2ZMC YSB10B60-30 1228220606"0.78"3"1 55/64"-1 55/64"3:1€518.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1228246 YSB10B60-40 Bevel Gear, Plain Bore, 20 Pressure Angle, 10 Pitch, Steel
€525.43 /unit