BROWNING 1223585 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 12 Pitch | AK3CWR NCG1245

BROWNING 1223585 NCG1245 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 12 Pitch

Item: AK3CWR Model: 1223585Cross Ref: NCG1245
Limited Availability
€182.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemChange Gear
Bore Dia.1"
Diametral Pitch12 DP
Face Width3/4"
MaterialSteel
Number Of Teeth45
Outside Dia.3.91"
Overall Length3/4"
Pitch Dia.3 3/4"
Pressure Angle14.5°
TypeMinimum Plain Bore Type C1

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Diametral PitchPressure AngleBore Dia.Face WidthMaterialPrice
BROWNING 1223379 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 12 Pitch | AK2WMC NCG1224 1223379242"2 4/25"12 DP14.5°1"3/4"Steel€147.42
BROWNING 1223478 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 12 Pitch | AK2WMZ NCG1234 1223478342.833"3"12 DP14.5°1"3/4"Steel-
RFQ
BROWNING 1223510 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 12 Pitch | AK3CWJ NCG1238 1223510383.167"3.33"12 DP14.5°1"3/4"Steel€219.66
RFQ
BROWNING 1223635 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 12 Pitch | AK3CWX NCG1250 1223635504.167"4.33"12 DP14.5°1"3/4"Steel€287.44
RFQ
BROWNING 1223775 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 12 Pitch | AK3CXK NCG1264 1223775645.333"5 1/2"12 DP14.5°1"3/4"Steel€286.14
RFQ
BROWNING 1223833 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 12 Pitch | AK3CXQ NCG1270 1223833705.833"6"12 DP14.5°1"3/4"Steel€312.42
RFQ
BROWNING 1223858 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 12 Pitch | AK3CXR NCG1272 1223858726"6 4/25"12 DP14.5°1"3/4"Steel€312.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1223585 NCG1245 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 12 Pitch
€182.54 /unit