BROWNING 1222611 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 16 Pitch | AZ4HJB NCG1639

BROWNING 1222611 NCG1639 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 16 Pitch

Item: AZ4HJB Model: 1222611Cross Ref: NCG1639
Limited Availability
€171.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemChange Gear
Bore Dia.3/4"
Diametral Pitch16 DP
Face Width1/2"
MaterialSteel
Number Of Teeth39
Outside Dia.2 14/25"
Overall Length1/2"
Pitch Dia.2.438"
Pressure Angle14.5°
TypeMinimum Plain Bore Type C1

Shipping Info:

Ship weight (kg) 0.27
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Diametral PitchPressure AngleBore Dia.Face WidthMaterialPrice
BROWNING 1222561 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 16 Pitch | AK2WFD NCG1634 1222561342 1/8"2 1/4"16 DP14.5°3/4"1/2"Steel€136.38
RFQ
BROWNING 1222736 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 16 Pitch | AK3CYV NCG1651 1222736513.188"3.31"16 DP14.5°3/4"1/2"Steel€213.11
RFQ
BROWNING 1222793 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 16 Pitch | AK3CZB NCG1657 1222793573.563"3 17/25"16 DP14.5°3/4"1/2"Steel€217.81
RFQ
BROWNING 1222926 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 16 Pitch | AK3CZP NCG1670 1222926704 3/8"4 1/2"16 DP14.5°3/4"1/2"Steel€256.19
RFQ
BROWNING 1222967 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 16 Pitch | AK3CZU NCG1675 1222967754.688"4.81"16 DP14.5°3/4"1/2"Steel€266.14
RFQ
BROWNING 1222983 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 16 Pitch | AK3CZW NCG1677 1222983774.813"4.93"16 DP14.5°3/4"1/2"Steel€281.07
BROWNING 1222991 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 16 Pitch | AK3CZX NCG1678 1222991784 7/8"5"16 DP14.5°3/4"1/2"Steel€279.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1222611 NCG1639 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 16 Pitch
€171.15 /unit