BROWNING 1220417 Spur Gear, Bushed Bore, 20 Pressure Angle, 6 Pitch, Cast Iron | AZ4MHV YCS6Q120

BROWNING 1220417 YCS6Q120 Spur Gear, Bushed Bore, 20 Pressure Angle, 6 Pitch, Cast Iron

Item: AZ4MHV Model: 1220417Cross Ref: YCS6Q120
Limited Availability
€1,868.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch6 DP
Face Width2"
Hub Dia.4 1/8"
Hub Projection1/2"
MaterialCast Iron
Number Of Teeth120
Outside Dia.20.33"
Overall Length2 25/32"
Pitch Dia.20"
Pressure Angle20°
TypeType 17

Shipping Info:

Ship weight (kg) 26.46
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Overall LengthDiametral PitchPressure AngleFace WidthHub Dia.Price
BROWNING 1220367 Spur Gear, Bushed Bore, 20 Pressure Angle, 6 Pitch, Cast Iron | AZ3PHD YCS6Q60 12203676010"10.33"2 23/32"6 DP20°2"4 1/8"€565.27
BROWNING 1220342 Spur Gear, Bushed Bore, 20 Pressure Angle, 6 Pitch, Cast Iron | AZ4JDU YCS6Q48 1220342488"8.33"2 25/32"6 DP20°2"4 1/8"€761.81
BROWNING 1220391 Spur Gear, Bushed Bore, 20 Pressure Angle, 6 Pitch, Cast Iron | AZ4KZR YCS6Q96 12203919616"16.33"2 25/32"6 DP20°2"4 1/8"€1,903.39
BROWNING 1220359 Spur Gear, Bushed Bore, 20 Pressure Angle, 6 Pitch, Cast Iron | AZ4WJE YCS6Q54 1220359549"9.33"2 25/32"6 DP20°2"4 1/8"€781.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1220417 YCS6Q120 Spur Gear, Bushed Bore, 20 Pressure Angle, 6 Pitch, Cast Iron
€1,868.72 /unit