BROWNING 1219203 Spur Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AK3AMK YSS836

BROWNING 1219203 YSS836 Spur Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel

Item: AK3AMK Model: 1219203Cross Ref: YSS836
Limited Availability
€415.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch8 DP
Face Width1 1/2"
Gear Ratio1:1
Hub Dia.3 1/8"
Hub Projection1"
MaterialSteel
Number Of Teeth36
Outside Dia.4 3/4"
Overall Length2 1/2"
Pitch Dia.4 1/2"
Pressure Angle20°
TypeMinimum Plain Bore Type 2

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionOverall LengthTypeDiametral PitchPrice
BROWNING 1219252 Spur Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AK3DEX YSS860 1219252607 1/2"7 3/4"3 1/4"1"2 1/2"Minimum Plain Bore Type 28 DP€579.08
RFQ
BROWNING 1219187 Spur Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AZ3TNT YSS828 1219187283 1/2"3 3/4"3 1/8"7/8"2 3/8"Minimum Plain Bore Type 28 DP€328.32
BROWNING 1219153 Spur Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AZ4PCV YSS820 1219153202 1/2"2 3/4"2 1/8"7/8"2 3/8"Minimum Plain Bore Type 28 DP€120.90
BROWNING 1219161 Spur Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AZ6BDG YSS822 1219161222 3/4"3"2 3/8"7/8"2 3/8"Minimum Plain Bore Type 28 DP€239.51
BROWNING 1219237 Spur Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AZ6CXJ YSS848 1219237486"6 1/4"3 1/4"1"2 1/2"Minimum Plain Bore Type 28 DP€567.14
BROWNING 1219104 Spur Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AZ6RBP YSS812 1219104121 1/2"1 3/4"1 1/8"3/4"2 1/4"Minimum Plain Bore8 DP€157.17
BROWNING 1219112 Spur Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel | AZ6UFZ YSS814 1219112141 3/4"2"1 3/8"3/4"2 1/4"Minimum Plain Bore Type 28 DP€174.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1219203 YSS836 Spur Gear, Plain Bore, 20 Pressure Angle, 8 Pitch, Steel
€415.07 /unit