BROWNING 1214139 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AZ3PXW NSS8P36

BROWNING 1214139 NSS8P36 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 8 Pitch, Steel

Item: AZ3PXW Model: 1214139Cross Ref: NSS8P36
Limited Availability
€538.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch8 DP
Face Width1 1/4"
Gear Ratio1:1
Hub Dia.3"
Hub Projection11/16"
MaterialSteel
Number Of Teeth36
Outside Dia.4 3/4"
Overall Length2 3/16"
Pitch Dia.4 1/2"
Pressure Angle14.5°
TypeType 14

Shipping Info:

Ship weight (kg) 2.025
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionOverall LengthTypeDiametral PitchPrice
BROWNING 1214105 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AK3CJK NSS8H28 1214105283 1/2"3 3/4"2 1/2"7/16"1 7/8"Type 68 DP€332.46
RFQ
BROWNING 3115680 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 8 Pitch, Steel | AZ3RFH NSS8P56 3115680567"7 1/4"3"11/16"2 3/16"Type 158 DP€574.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1214139 NSS8P36 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 8 Pitch, Steel
€538.96 /unit