BROWNING 1213891 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AZ3LKN NSS10H40

BROWNING 1213891 NSS10H40 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 10 Pitch, Steel

Item: AZ3LKN Model: 1213891Cross Ref: NSS10H40
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.3/8"
Diametral Pitch10 DP
Face Width1"
Hub Dia.2 1/2"
Hub Projection7/16"
MaterialSteel
Number Of Teeth40
Outside Dia.4 1/5"
Overall Length1 5/8"
Pitch Dia.4"
Pressure Angle14.5°

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)3.81
Ship length (cm)12.45
Ship width (cm)11.94
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.TypeDiametral PitchPressure AngleFace WidthPrice
BROWNING 1213859 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AK3CJW NSS10H30 1213859303"3 1/5"2 1/2"Type 610 DP14.5°1"€197.00
BROWNING 1213883 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AK3CJZ NSS10H36 1213883363 3/5"3 4/5"2 1/2"Type 610 DP14.5°1"€308.79
RFQ
BROWNING 1213867 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AZ3HYD NSS10H32 1213867323 1/5"3 2/5"2 1/2"-10 DP14.5°1"€293.63
BROWNING 1213925 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AZ3KRW NSS10H50 1213925505"5 1/5"2 1/2"Type 710 DP14.5°1"€254.30
BROWNING 3453453 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AZ3UFD NSS10H54 3453453545 2/5"5 3/5"2 1/2"Type 610 DP14.5°1"€372.65
BROWNING 1213834 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AZ3XDJ NSS10G25 1213834252 1/2"2.7"2"Type 610 DP14.5°1"€121.91
BROWNING 1213909 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AZ4JRH NSS10H45 1213909454 1/2"4.7"2 1/2"Type 610 DP14.5°1"€193.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1213891 NSS10H40 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 10 Pitch, Steel