BROWNING 1213131 Spur Gear, Plain Bore, 14.5 Pressure Angle, 4 Pitch, Steel | AK2ZDW NSS420

BROWNING 1213131 NSS420 Spur Gear, Plain Bore, 14.5 Pressure Angle, 4 Pitch, Steel

Item: AK2ZDW Model: 1213131Cross Ref: NSS420
Limited Availability
€652.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch4 DP
Face Width2"
Gear Ratio1:1
Hub Dia.4 1/4"
Hub Projection7/8"
MaterialSteel
Number Of Teeth20
Outside Dia.5 1/2"
Overall Length2 7/8"
Pitch Dia.5"
Pressure Angle14.5°
TypeMinimum Plain Bore Type 2

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionOverall LengthDiametral PitchPressure AnglePrice
BROWNING 1213149 Spur Gear, Plain Bore, 14.5 Pressure Angle, 4 Pitch, Steel | AK2ZDZ NSS422 1213149225 1/2"6"4 3/4"7/8"2 7/8"4 DP14.5°€760.87
RFQ
BROWNING 1213156 Spur Gear, Plain Bore, 14.5 Pressure Angle, 4 Pitch, Steel | AK3BAD NSS424 1213156246"6 1/2"4 3/4"1 1/2"3 1/2"4 DP14.5°€836.15
RFQ
BROWNING 1213164 Spur Gear, Plain Bore, 14.5 Pressure Angle, 4 Pitch, Steel | AZ3RNP NSS428 1213164287"7 1/2"4 3/4"1 1/2"3 1/2"4 DP14.5°€1,052.19
BROWNING 1213115 Spur Gear, Plain Bore, 14.5 Pressure Angle, 4 Pitch, Steel | AZ6JVP NSS416 1213115164"4 1/2"3 1/4"7/8"2 7/8"4 DP14.5°€433.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1213131 NSS420 Spur Gear, Plain Bore, 14.5 Pressure Angle, 4 Pitch, Steel
€652.09 /unit