BROWNING 1212505 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Cast Iron | AK2YXK NCS856

BROWNING 1212505 NCS856 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Cast Iron

Item: AK2YXK Model: 1212505Cross Ref: NCS856
Limited Availability
€457.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch8 DP
Face Width1 1/4"
Gear Ratio1:1
Hub Dia.3"
Hub Projection1"
MaterialCast Iron
Number Of Teeth56
Outside Dia.7 1/4"
Overall Length2 1/4"
Pitch Dia.7"
Pressure Angle14.5°
TypeMinimum Plain Bore Type 4

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub ProjectionOverall LengthTypeDiametral PitchPressure AnglePrice
BROWNING 1212513 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Cast Iron | AK2YXN NCS860 1212513607 1/2"7 3/4"1"2 1/4"Minimum Plain Bore Type 48 DP14.5°€587.55
RFQ
BROWNING 1212521 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Cast Iron | AK2YXR NCS864 1212521648"8 1/4"1"2 1/4"Minimum Plain Bore Type 48 DP14.5°€683.59
BROWNING 1212562 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Cast Iron | AK2YYB NCS884 12125628410 1/2"10 3/4"1 1/8"2 3/8"Minimum Plain Bore Type 48 DP14.5°€827.46
RFQ
BROWNING 1214220 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 8 Pitch, Cast Iron | AK3CGP NCS8P72 1214220729"9 1/4"11/16"2 3/16"Type 168 DP14.5°-
RFQ
BROWNING 1214238 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 8 Pitch, Cast Iron | AK3CGQ NCS8P80 12142388010"10 1/4"11/16"2 3/16"Type 168 DP14.5°€662.39
RFQ
BROWNING 1214253 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 8 Pitch, Cast Iron | AK3CGT NCS8P88 12142538811"11 1/4"11/16"2 3/16"Type 168 DP14.5°€1,007.24
BROWNING 1214261 Spur Gear, Bushed Bore, 14.5 Pressure Angle, 8 Pitch, Cast Iron | AZ3LAW NCS8P96 12142619612"12 1/4"11/16"2 3/16"Type 168 DP14.5°€591.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1212505 NCS856 Spur Gear, Plain Bore, 14.5 Pressure Angle, 8 Pitch, Cast Iron
€457.14 /unit