Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1212000 Spur Gear, Plain Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AK3BER NSS1038

BROWNING 1212000 NSS1038 Spur Gear, Plain Bore, 14.5 Pressure Angle, 10 Pitch, Steel

Item: AK3BER Model: 1212000Cross Ref: NSS1038
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€278.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch10 DP
Face Width1"
Gear Ratio1:1
Hub Dia.2 5/8"
Hub Projection7/8"
MaterialSteel
Number Of Teeth38
Outside Dia.4"
Overall Length1 7/8"
Pitch Dia.3 4/5"
Pressure Angle14.5°
TypeMinimum Plain Bore Type 2

Shipping Info:

Ship weight (kg) 1.9575
Ship height (cm)4.78
Ship length (cm)10.31
Ship width (cm)10.31
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionBore Dia.Overall LengthTypePrice
BROWNING 1211846 Spur Gear, Plain Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AK2YRA NSS1015 1211846151 1/2"1.7"1.203"5/8"3/4"1 5/8"Minimum Plain Bore Type 2€112.24
BROWNING 1211937 Spur Gear, Plain Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AK2YRR NSS1025 1211937252 1/2"2.7"2.203"5/8"-1 5/8"Minimum Plain Bore Type 2€150.47
RFQ
BROWNING 1211960 Spur Gear, Plain Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AK2YRX NSS1030 1211960303"3 1/5"2 5/8"7/8"-1 7/8"Minimum Plain Bore Type 2-
RFQ
BROWNING 1212018 Spur Gear, Plain Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AK3BET NSS1040 1212018404"4 1/5"2 5/8"7/8"7/8"1 7/8"Minimum Plain Bore€244.85
RFQ
BROWNING 1211929 Spur Gear, Plain Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AZ3NBW NSS1024 1211929242 2/5"2 3/5"2.109"5/8"-1 5/8"Minimum Plain Bore Type 2€160.17
BROWNING 1211895 Spur Gear, Plain Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AZ3QKT NSS1020 1211895202"2 1/5"1 45/64"5/8"3/4"1 5/8"Minimum Plain Bore€123.06
BROWNING 1211978 Spur Gear, Plain Bore, 14.5 Pressure Angle, 10 Pitch, Steel | AZ4VVK NSS1032 1211978323 1/5"3 2/5"2 5/8"7/8"-1 7/8"Minimum Plain Bore Type 2€254.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1212000 NSS1038 Spur Gear, Plain Bore, 14.5 Pressure Angle, 10 Pitch, Steel
€278.69 /unit