BROWNING 1178839 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GLL H120R30

BROWNING 1178839 H120R30 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9GLL Model: 1178839Cross Ref: H120R30
Limited Availability
€1,464.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bushing Bore Range1 1/8" to 3 3/4"
Bushing SizeR1
Chain Pitch1 1/2"
Chain Size120
Chain TypeANSI Roller Chain
Hardened TeethYes
Hub Dia.5 3/8"
Hub TypeC Hub Both Sides
KeywayYes
Length Through Bore3.2194"
MaterialSteel
Min. Plain BoreNo
Mounting MethodBushed
No. Of Rows Of Teeth1
No. Of Teeth30
Other FeaturesSplit Taper Bushing
Outside Dia.15.171"
Pitch Dia.14.351"
System Of MeasurementImperial
TypeSingle Strand Type 5
Weight44.2 lbs.

Shipping Info:

Ship weight (kg) 19.89
Ship height (cm)38.53
Ship width (cm)38.53
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Hub Dia.Length Through BoreTypeHub TypeBore Dia.KeywayPrice
BROWNING 1178664 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GKQ H120Q11 11786645.325"6.009"4 1/8"2.8281"Single Strand Type 4B Hub One Side-Yes€632.76
BROWNING 1178672 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GKR H120Q12 11786725.796"6.498"4 1/8"2.8281"Single Strand Type 4B Hub One Side-Yes€600.39
BROWNING 1178680 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GKT H120Q13 11786806.269"6.986"4 1/8"2.8281"Single Strand Type 4B Hub One Side-Yes€680.58
BROWNING 1178698 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GKU H120Q14 11786986.741"7.472"4 1/8"2.8281"Single Strand Type 4B Hub One Side-Yes€745.40
BROWNING 1178706 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GKV H120Q15 11787067.215"7.956"4 1/8"2.8281"Single Strand Type 4B Hub One Side-Yes€824.72
BROWNING 3995834 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GKW H120Q16 39958347.689"8.441"4 1/8"2.8281"Single Strand Type 4B Hub One Side-Yes€985.67
BROWNING H120Q17 | AJ9GKX 39958428.163"8.924"4 1/8"2.8281"Single Strand Type 4B Hub One Side-Yes€951.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1178839 H120R30 Roller Chain Sprocket, Bushed Bore, Steel
€1,464.49 /unit