BROWNING 1177799 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GCW H60H12

BROWNING 1177799 H60H12 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9GCW Model: 1177799Cross Ref: H60H12
Limited Availability
€151.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.3/8"
Bushing Bore Range3/8" to 1 1/2"
Bushing SizeH
Bushing TypeType 3 Split Taper
Chain Pitch3/4"
Chain Size60
Chain TypeANSI Roller Chain
Hardened TeethYes
Hub Dia.2.494"
Hub TypeB Hub One Side
KeywayYes
Length Through Bore1.276"
MaterialSteel
Min. Plain BoreNo
Mounting MethodBushed
No. Of Rows Of Teeth1
No. Of Teeth12
Other FeaturesSplit Taper Bushing
Outside Dia.3.249"
Pitch Dia.2.898"
Pitch Size3/4"
System Of MeasurementImperial
TypeSingle Strand
Weight0.95 lbs.

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)8.26
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1177781 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GCV H60H11 11777812.663"3.005"3/8"2.494"1.276"Single StrandB Hub One SideYes€130.43
BROWNING 1177773 Roller Chain Sprocket, Bushed Bore, Steel | BA2TMZ H60G10 11777732.427"2.759"3/8"2.015"1.026"Single StrandB Hub One SideYes€142.90
BROWNING 1177906 Roller Chain Sprocket, Bushed Bore, Steel | BA3CWU H60H18 11779064.319"4.703"3/8" to 1 1/2"2.494"1.4688"Single Strand Type 3--€261.08
BROWNING H60H22 | BA4FCH H60H225.27"5.666"3/8"2.494"1.4688"Single Strand Split Taper Bushed Type 3--€300.71
BROWNING 1177948 Roller Chain Sprocket, Bushed Bore, Steel | BA4KFK H60H20 11779484.794"5.186"-2.494"1.4688"Single Strand Type 3B Hub One SideYes€262.86
BROWNING H60H24 | BA6ALD H60H24--------€319.07
BROWNING 1177823 Roller Chain Sprocket, Bushed Bore, Steel | BA6HEB H60H14 11778233.371"3.736"3/8"2.494"1.276"Single StrandB Hub One SideYes€169.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1177799 H60H12 Roller Chain Sprocket, Bushed Bore, Steel
€151.40 /unit