BROWNING 1176825 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GRA DS80Q19

BROWNING 1176825 DS80Q19 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9GRA Model: 1176825Cross Ref: DS80Q19
Limited Availability
€946.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bushing Bore Range3/4" to 2 11/16"
Bushing SizeQ1
Bushing TypeType Q1 Split Taper
Chain Size80
Chain TypeANSI Roller Chain
Hardened TeethNo
Hub Dia.4 1/8"
Hub TypeB Double Single
KeywayYes
Length Through Bore2 1/2"
MaterialSteel
Min. Plain BoreNo
Mounting MethodBushed
No. Of Rows Of Teeth2
No. Of Teeth19
Other FeaturesSplit Taper Bushing
Outside Dia.6.593"
Pitch Dia.6.076"
Pitch Size1"
System Of MeasurementImperial
TypeDouble Strand
Weight10.65 lbs.

Shipping Info:

Ship weight (kg) 4.7925
Ship height (cm)16.74
Ship width (cm)16.74
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Length Through BoreTypeHub TypeKeywayHub Dia.Price
BROWNING 1176817 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GQZ DS80Q17 11768175.442"5.95"3/4" to 2 11/16"3.2813"Double Single Strand Type DS-2---€552.51
BROWNING 1176833 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GRB DS80Q20 11768336.392"6.914"-3.2813"Double Single Strand Type DS-2B Double SingleYes-€912.15
BROWNING 1176841 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GRC DS80R21 11768416.71"7.235"-3.3438"Double Single Strand Type DS-2B Double SingleYes-€767.63
BROWNING 1176858 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GRD DS80R23 11768587.344"7.876"1 1/8" to 3 3/4"3.3438"Double Single Strand Type DS-2---€798.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1176825 DS80Q19 Roller Chain Sprocket, Bushed Bore, Steel
€946.96 /unit