BROWNING D80R72 | AJ9GQR

BROWNING 1175116 D80R72 Steel Double Sprocket With Split Taper Bushing, 80 Chain

Item: AJ9GQR Model: 1175116Cross Ref: D80R72
Limited Availability
€4,383.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Bore Dia.1 3/8" to 3 5/8"
Chain Size80
Hub Dia.5 3/8"
Length Through Bore5.1414"
MaterialSteel
No. Of Teeth72
Outside Dia.23.504"
Pitch Dia.22.926"
TypeDouble Strand Type 15

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1174895 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GPT D80Q14 11748954.494"4.981"-4 1/8"4.7031"Double Strand Type 12C Hub Both SidesYes€455.53
BROWNING 1174903 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GPU D80Q15 11749034.81"5.304"-4 1/8"3.8281"Double Strand Type 12B Hub One SideYes€497.90
BROWNING 1174911 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GPV D80Q16 11749115.126"5.627"-4 1/8"2.7813"Double Strand Type 13B Hub One SideYes€565.84
BROWNING 1174929 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GPW D80Q17 11749295.442"5.949"-4 1/8"2.7813"Double Strand Type 13B Hub One SideYes€607.02
BROWNING 1174937 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GPX D80Q18 11749375.759"6.271"3/4" to 2 11/16"4 1/8"2.7813"Double Strand Type 13--€615.83
BROWNING D80Q19 | AJ9GPY 11749456.076"6.593"-4 1/8"2.7813"Double Strand Type 13B Hub One SideYes€642.39
RFQ
BROWNING 1174952 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GPZ D80R20 11749526.392"6.914"-5 3/8"3.1414"Double Strand Type 12B Hub One SideYes€562.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1175116 D80R72 Steel Double Sprocket With Split Taper Bushing, 80 Chain
€4,383.13 /unit