BROWNING 1174960 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GQA D80R21

BROWNING 1174960 D80R21 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9GQA Model: 1174960Cross Ref: D80R21
Limited Availability
€730.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bushing Bore Range1 1/8" to 3 3/4"
Bushing SizeR1
Chain Pitch1"
Chain Size80-2
Chain TypeANSI Roller Chain
Hardened TeethNo
Hub Dia.5 3/8"
Hub TypeB Hub One Side
KeywayYes
Length Through Bore3.1414"
MaterialSteel
Min. Plain BoreNo
Mounting MethodBushed
No. Of Rows Of Teeth2
No. Of Teeth21
Other FeaturesSplit Taper Bushing
Outside Dia.7.235"
Pitch Dia.6.71"
System Of MeasurementImperial
TypeDouble Strand Type 12
Weight9.3 lbs.

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)18.39
Ship width (cm)18.39
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1174895 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GPT D80Q14 11748954.494"4.981"-4 1/8"4.7031"Double Strand Type 12C Hub Both SidesYes€455.53
BROWNING 1174903 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GPU D80Q15 11749034.81"5.304"-4 1/8"3.8281"Double Strand Type 12B Hub One SideYes€497.90
BROWNING 1174911 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GPV D80Q16 11749115.126"5.627"-4 1/8"2.7813"Double Strand Type 13B Hub One SideYes€565.84
BROWNING 1174929 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GPW D80Q17 11749295.442"5.949"-4 1/8"2.7813"Double Strand Type 13B Hub One SideYes€607.02
BROWNING 1174937 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GPX D80Q18 11749375.759"6.271"3/4" to 2 11/16"4 1/8"2.7813"Double Strand Type 13--€615.83
BROWNING D80Q19 | AJ9GPY 11749456.076"6.593"-4 1/8"2.7813"Double Strand Type 13B Hub One SideYes€642.39
RFQ
BROWNING 1174952 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GPZ D80R20 11749526.392"6.914"-5 3/8"3.1414"Double Strand Type 12B Hub One SideYes€562.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1174960 D80R21 Roller Chain Sprocket, Bushed Bore, Steel
€730.21 /unit