BROWNING 1174333 Roller Chain Sprocket, Bushed Bore, Steel | BA3AZB D50P16

BROWNING 1174333 D50P16 Roller Chain Sprocket, Bushed Bore, Steel

Item: BA3AZB Model: 1174333Cross Ref: D50P16
Limited Availability
€403.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bushing Bore Range1/2" to 1 3/4"
Bushing SizeP1
Chain Pitch5/8"
Chain Size50-2
Chain TypeANSI Roller Chain
Hardened TeethNo
Hub Dia.3"
Hub TypeB Hub One Side
KeywayYes
Length Through Bore2.6406"
MaterialSteel
Min. Plain BoreNo
Mounting MethodBushed
No. Of Rows Of Teeth2
No. Of Teeth16
Other FeaturesSplit Taper Bushing
Outside Dia.3.517"
Pitch Dia.3.204"
System Of MeasurementImperial
TypeDouble Strand Type 12
Weight1.88 lbs.

Shipping Info:

Ship weight (kg) 0.846
Ship height (cm)8.94
Ship width (cm)8.94
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeBushing TypeHub TypePrice
BROWNING 1174382 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GMT D50P21 11743824.193"4.522"1/2" to 1 3/4"3"2.1427"Double Strand Type 12--€371.45
BROWNING 1174390 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GMU D50P22 11743904.392"4.722"-3"2.1427"Double Strand Type 12-B Hub One Side€410.93
BROWNING D50P23 | AJ9GMV D50P23--------€429.71
BROWNING 1174416 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GMW D50Q24 11744164.788"5.123"-4 1/8"2 1/2"Double StrandType Q1 Split TaperB Hub One Side€342.01
BROWNING 1174424 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GMX D50Q25 11744244.987"5.323"-4 1/8"2.8281"Double Strand Type 12-B Hub One Side€356.32
BROWNING D50Q26 | AJ9GMY D50Q265.185"5.522"3/4" to 2 11/16"4 1/8"2.8281"Double Strand Type 12--€390.65
BROWNING 1174440 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GMZ D50Q27 11744405.384"5.722"3/4" to 2 11/16"4 1/8"2.8281"Double Strand Type 12--€484.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1174333 D50P16 Roller Chain Sprocket, Bushed Bore, Steel
€403.60 /unit