BROWNING 160U80 | BA4FBE

BROWNING 1173285 160U80 Steel Single Sprocket With Split Taper Bushing, 160 Chain

Item: BA4FBE Model: 1173285Cross Ref: 160U80
Limited Availability
€7,185.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Bore Dia.2 3/8"
Bushing TypeType 6 Split Taper
Chain Size#160
Hub Dia.8.365"
Length Through Bore7 1/8"
MaterialSteel
No. Of Teeth80
Outside Dia.52.115"
Pitch Dia.50.943"
Pitch Size2"
TypeSingle Strand

Shipping Info:

Ship weight (kg) 307.755

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.Hub Dia.Length Through BoreTypeBushing TypeHub TypePrice
BROWNING 1173194 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GMN 160S35 11731941 7/8"22.312"23.422"6.365"6 3/4"Single StrandType 6 Split TaperC Hub Both Sides€3,296.63
BROWNING 160S40 | AJ9GMP 160S40--------€4,551.17
RFQ
BROWNING 1173210 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GMQ 160S45 11732101 7/8"28.671"29.815"6.365"6 3/4"Single StrandType 6 Split Taper-€5,380.69
BROWNING 160U60 | AJ9GMR 11732362 3/8"38.214"39.362"8.365"4 15/16"Single StrandType 6 Split TaperC Hub Both Sides€7,017.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1173285 160U80 Steel Single Sprocket With Split Taper Bushing, 160 Chain
€7,185.02 /unit