BROWNING 1171891 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GGL 80Q31

BROWNING 1171891 80Q31 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9GGL Model: 1171891Cross Ref: 80Q31
Limited Availability
€517.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bushing Bore Range3/4" to 2 11/16"
Bushing SizeQ1
Chain Pitch1"
Chain Size80
Chain TypeANSI Roller Chain
Hardened TeethNo
Hub Dia.4 1/8"
Hub TypeB Hub One Side
KeywayYes
Length Through Bore2.8281"
MaterialSteel
Min. Plain BoreNo
Mounting MethodBushed
No. Of Rows Of Teeth1
No. Of Teeth31
Other FeaturesSplit Taper Bushing
Outside Dia.10.434"
Pitch Dia.9.884"
System Of MeasurementImperial
TypeSingle Strand Type 4
Weight13.12 lbs.

Shipping Info:

Ship weight (kg) 5.904
Ship height (cm)26.49
Ship width (cm)26.49
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1171909 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GGM 80Q32 117190910.202"10.753"3/4" to 2 11/16"4 1/8"2.8281"Single Strand Type 4--€529.93
BROWNING 1171917 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GGN 80Q33 117191710 13/25"11.072"3/4" to 2 11/16"4 1/8"2.8281"Single Strand Type 4--€550.90
BROWNING 1171925 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GGP 80Q34 117192510.838"11.392"-4 1/8"2.8281"Single Strand Type 4B Hub One SideYes€566.69
BROWNING 1171933 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GGQ 80Q35 117193311.156"11.711"3/4" to 2 11/16"4 1/8"2.8281"Single Strand Type 4--€577.78
BROWNING 1171941 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GGR 80Q36 117194111.471"12.03"-4 1/8"2.8281"Single Strand Type 4B Hub One SideYes€568.59
BROWNING 1171958 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GGT 80R36 117195811.471"12.03"-5 3/8"3.1563"Single Strand Type 4B Hub One SideYes€592.30
BROWNING 1171966 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GGU 80Q37 117196611.792"12.349"-4 1/8"2.8281"Single Strand Type 4B Hub One SideYes€595.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1171891 80Q31 Roller Chain Sprocket, Bushed Bore, Steel
€517.92 /unit