BROWNING 1170125 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GAN 40P36

BROWNING 1170125 40P36 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9GAN Model: 1170125Cross Ref: 40P36
Limited Availability
€304.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bushing Bore Range1/2" to 1 3/4"
Bushing SizeP1
Chain Pitch1/2"
Chain Size40
Chain TypeANSI Roller Chain
Hardened TeethNo
Hub Dia.3"
Hub TypeB Hub One Side
KeywayYes
Length Through Bore2.2212"
MaterialSteel
Min. Plain BoreNo
Mounting MethodBushed
No. Of Rows Of Teeth1
No. Of Teeth36
Other FeaturesSplit Taper Bushing
Outside Dia.6.015"
Pitch Dia.5.737"
System Of MeasurementImperial
TypeSingle Strand Type 4
Weight3 lbs.

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)15.29
Ship width (cm)15.29
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1170083 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GAK 40P32 11700835.101"5.376"-3"2.2212"Single Strand Type 4B Hub One SideYes€243.74
BROWNING 1170109 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GAL 40P34 11701095.419"5.696"-3"2.2212"Single Strand Type 4B Hub One SideYes€248.62
BROWNING 40P35 | AJ9GAM 11701175.578"5.856"-3"2.2212"Single Strand Type 4B Hub One SideYes€201.41
RFQ
BROWNING 1170158 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GAP 40P40 11701586.373"6.653"-3"2.2212"Single Strand Type 4B Hub One SideYes€295.85
BROWNING 1170174 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GAQ 40P42 11701746.691"6.972"-3"2.2212"Single Strand Type 4B Hub One SideYes€293.66
BROWNING 1170182 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GAR 40P44 11701827.009"7.291"1/2" to 1 3/4"3"2.2212"Single Strand Type 4--€305.57
BROWNING 1170190 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GAT 40P45 11701907.168"7.45"-3"2.2212"Single Strand Type 4B Hub One SideYes€312.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1170125 40P36 Roller Chain Sprocket, Bushed Bore, Steel
€304.43 /unit