Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1112085 Roller Chain Sprocket, Plain Bore, Steel | AZ9BMA DS50A19

BROWNING 1112085 DS50A19 Roller Chain Sprocket, Plain Bore, Steel

Item: AZ9BMA Model: 1112085Cross Ref: DS50A19
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€142.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.5/8" to 2 1/8"
Chain Size50
Length Through Bore1.656"
MaterialSteel
No. Of Teeth19
Outside Dia.4 3/25"
Pitch Dia.3.797"
TypeDouble Single Strand Plate Type A

Shipping Info:

Ship weight (kg) 1.782
Ship height (cm)5.72
Ship length (cm)11.58
Ship width (cm)11.58
Country of OriginUS

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.Length Through BorePrice
BROWNING DS50A21 | AZ9KLW DS50A21----€123.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1112085 DS50A19 Roller Chain Sprocket, Plain Bore, Steel
€142.50 /unit