BROWNING 60T45L22 | AK7BQY

BROWNING 1111921 60T45L22 Sprocket

Item: AK7BQY Model: 1111921Cross Ref: 60T45L22
Limited Availability
€360.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Bushing SizeNo Bushing
Chain No.60
Chain Pitch3/4"
Chain Size60
Chain TypeANSI Roller Chain
For Use WithT45L Torque Limiters
Hardened TeethNo
Hub TypeA-No Hub
KeywayNo
MaterialSteel
Min. Plain BoreYes
Mounting MethodRough Bore
No. Of Rows Of Teeth1
No. Of Teeth22
Other FeaturesTorque Limiters
Outside Dia.5.666"
Pitch Dia.5.27"
System Of MeasurementImperial
Thickness0.459"
TypeA plate
Weight1.7 lbs.

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)14.4
Ship width (cm)14.4

Product Variants

ProductModelPitch Dia.Outside Dia.TypeHub TypeKeywayPrice
BROWNING 60T45L30 | AK7BRA 11119397.175"7.59"Torque Limiters--€461.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1111921 60T45L22 Sprocket
€360.34 /unit