BROWNING 1110659 Roller Chain Sprocket, Plain Bore, Steel | AJ8TJK 100A48

BROWNING 1110659 100A48 Roller Chain Sprocket, Type A, 100 Chain, Hardened Teeth

Item: AJ8TJK Model: 1110659Cross Ref: 100A48
Limited Availability
€693.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.1 1/2"
Chain Size#100
MaterialSteel
No. Of Teeth48
Outside Dia.19.821"
Pitch Dia.19.112"
Pitch Size1 1/4"
TypeSingle Strand Plate Type A

Shipping Info:

Ship weight (kg) 22.77
Ship height (cm)50.34
Ship width (cm)50.34
Country of OriginUS

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.TypeHub TypeKeywayLength Through BorePrice
BROWNING 100A22 | AJ8TGJ 11103941 1/4"8.784"9.444"Single Strand Plate Type AA-No HubNo0.692"€225.74
RFQ
BROWNING 1110410 Roller Chain Sprocket, Plain Bore, Steel | AJ8TGP 100A24 11104101 1/4"9.576"10.245"Single Strand Plate Type AA-No HubNo0.692"€206.86
BROWNING 100A28 | AJ8TGZ 11104511 1/4"11.164"11.844"Single Strand Plate Type AA-No HubNo-€351.47
RFQ
BROWNING 100A30 | AJ8THD 100A30-------€387.41
RFQ
BROWNING 100A43 | AJ8TJA 100A43-------€759.51
RFQ
BROWNING 1110626 Roller Chain Sprocket, Plain Bore, Steel | AJ8TJD 100A45 11106261 1/2"17 23/25"18.626"Single Strand Plate Type AA-No HubNo-€596.80
BROWNING 1110774 Roller Chain Sprocket, Plain Bore, Steel | AJ8TJZ 100A60 11107741 1/2"23.884"24.601"Single Strand Plate Type AA-No HubNo0.692"€933.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1110659 100A48 Roller Chain Sprocket, Type A, 100 Chain, Hardened Teeth
€693.09 /unit