BROWNING 1108042 Roller Chain Sprocket, Plain Bore, Steel | BA6QRX 41A30

BROWNING 1108042 41A30 Roller Chain Sprocket, Type A, 41 Chain

Item: BA6QRX Model: 1108042Cross Ref: 41A30
Limited Availability
€56.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.19/32"
Chain Size#41
MaterialSteel
No. Of Teeth30
Outside Dia.5.057"
Pitch Dia.4.783"
Pitch Size1/2"
TypeSingle Strand Plate Type A

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)12.85
Ship width (cm)12.85
Country of OriginUS

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.TypeLength Through BoreHub TypeKeywayPrice
BROWNING 1108075 Roller Chain Sprocket, Plain Bore, Steel | AJ8RML 41A40 110807523/32"6.373"6.653"Single Strand Type A0.226"A-No HubNo€57.21
BROWNING 41A45 | AJ8RMP 41A45-------€82.90
RFQ
BROWNING 41A17 | BA4FBN 41A17-------€21.62
BROWNING 41A84 | BA6CJK 41A84-------€71.95
BROWNING 41A18 | BA6KMA 41A18-------€21.62
BROWNING 41A32 | BA6LKE 41A32-------€29.36
BROWNING 1107978 Roller Chain Sprocket, Plain Bore, Steel | BA6ZFC 41A20 11079785/8"3.196"3.457"Single Strand Type A0.226"A-No HubNo€40.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1108042 41A30 Roller Chain Sprocket, Type A, 41 Chain
€56.04 /unit