BROWNING 430J6 | AX4LFN

BROWNING 1104439 430J6 Variable Speed V-Belt

Item: AX4LFN Model: 1104439Cross Ref: 430J6
Limited Availability
€37.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt
Belt Pitch3/32"
Belt SeriesJ Series
Belt StylePoly V
ColorBlack
Cross SectionJ
MaterialNeoprene
Number Of Bands6
Number Of Ribs6
Outside Length43 1/2"
Pitch Length43"
Reinforcement MaterialPolyester
System Of MeasurementImperial
Temp. Range180°F
Tensile MaterialPolyester
Thickness0.14"
Top Width3/32"
TypeNon-Cogged
Weight0.14 lbs.
Width0.563"

Shipping Info:

Ship weight (kg) 0.045

Product Variants

ProductModelTop WidthPitch LengthMaterialPrice
BROWNING 240J4 | AK6GLC 11040580.092"-Neoprene€18.49
RFQ
BROWNING 610J4 | AK6GLW 11046603/32"61"Neoprene€25.37
RFQ
BROWNING 380J6 | AK6GMU 11043483/32"-Neoprene€31.00
RFQ
BROWNING 520J10 | AK6GPR 11045613/32"52"Neoprene€57.62
RFQ
BROWNING 360J16 | AK6GQP 11043223/32"36"Neoprene€76.39
RFQ
BROWNING 400J16 | AK6GQT 11044133/32"40"Neoprene€82.65
RFQ
BROWNING 460J10 | AX3YMC 460J10---€62.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1104439 430J6 Variable Speed V-Belt
€37.26 /unit