BROWNING 1102763 V-Belt, Wrapped, 95% Efficient, Neoprene | CE4TQA 8V2240

BROWNING 1102763 8V2240 V-Belt, Wrapped, 95% Efficient, Neoprene

Item: CE7MWR Model: 1102763Cross Ref: 8V2240
Limited Availability
€510.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt Width1"
Cross Section8V
MaterialNeoprene
Number Of Bands1
Number Of Ribs1
Operating Temp.180°F
Outer MaterialRubber
Outside Length224"
Reinforced MaterialPolyester
System Of MeasurementImperial
Tensile MaterialPolyester
Thickness29/32"
Top Width1"
TypeNon-Cogged
Weight7.18 lbs.

Shipping Info:

Ship weight (kg) 3.231
Ship height (cm)2.24
Country of OriginUS

Product Variants

ProductModelOutside LengthNumber Of RibsThicknessTop WidthOperating Temp.Price
BROWNING 1102649 V-Belt, Wrapped, 95% Efficient, Neoprene | AX4BCZ 8V1000 1102649100"129/32"1"180°F€196.06
BROWNING 1102862 V-Belt, Wrapped, 95% Efficient, Neoprene | AX4EQE 8V4500 1102862450"129/32"1"180°F€901.89
BROWNING 1102730 V-Belt, Wrapped, 95% Efficient, Neoprene | AX4FEL 8V1900 1102730190"129/32"1"180°F€399.29
BROWNING 1102854 V-Belt, Wrapped, 95% Efficient, Neoprene | AX4FMU 8V4000 1102854400"129/32"1"180°F€798.43
BROWNING 1102698 V-Belt, Wrapped, 95% Efficient, Neoprene | AX4GQC 8V1500 1102698150"129/32"1"180°F€307.15
BROWNING 1102672 V-Belt, Wrapped, 95% Efficient, Neoprene | AX4LFQ 8V1250 1102672125"129/32"1"180°F€245.69
BROWNING 1102706 V-Belt, Wrapped, 95% Efficient, Neoprene | AX4LTV 8V1600 1102706160"129/32"1"180°F€327.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1102763 8V2240 V-Belt, Wrapped, 95% Efficient, Neoprene
€510.07 /unit