BROWNING 1102599 V-Belt, Wrapped, 95% Efficient, Neoprene | AX7HUU 5V2800

BROWNING 1102599 5V2800 V-Belt, Wrapped, 95% Efficient, Neoprene

Item: AX7HUU Model: 1102599Cross Ref: 5V2800
Limited Availability
€333.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt Width5/8"
Cross Section5V
MaterialNeoprene
Number Of Bands1
Number Of Ribs1
Operating Temp.180°F
Outer MaterialRubber
Outside Length280"
Reinforced MaterialSynthetic Fiber
System Of MeasurementImperial
Tensile MaterialPolyester
Thickness17/32"
Top Width5/8"
TypeNon-Cogged
Weight3.2 lbs.

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)1.4
Country of OriginUS

Product Variants

ProductModelOutside LengthNumber Of RibsThicknessTop WidthOperating Temp.Price
BROWNING 1102540 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MHM 5V2120 1102540212"117/32"5/8"180°F€184.76
BROWNING 1102557 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MHP 5V2240 1102557224"117/32"5/8"180°F€239.45
BROWNING 1102565 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MHR 5V2360 1102565236"117/32"5/8"180°F€251.42
BROWNING 1102615 V-Belt, Wrapped, 95% Efficient, Neoprene | AX4GQB 5V3150 1102615315"117/32"5/8"180°F€340.12
BROWNING 1102623 V-Belt, Wrapped, 95% Efficient, Neoprene | AX6QGP 5V3350 1102623335"117/32"5/8"180°F€314.62
BROWNING 1102581 V-Belt, Wrapped, 95% Efficient, Neoprene | AX7ABA 5V2650 1102581265"117/32"5/8"180°F€287.19
BROWNING 1102573 V-Belt, Wrapped, 95% Efficient, Neoprene | CE4TPZ 5V2500 1102573250"117/32"5/8"180°F€266.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1102599 5V2800 V-Belt, Wrapped, 95% Efficient, Neoprene
€333.98 /unit