BROWNING 1096841 Gearbelt, L Section, Neoprene | BG4UGH 450L100

BROWNING 1096841 450L100 Gearbelt, L Section, Neoprene

Item: BG4UGH Model: 1096841Cross Ref: 450L100
Limited Availability
€79.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Belt Pitch3/8"
Belt SeriesL Series
Belt StyleSynchronous
ColorBlack
MaterialNeoprene
Number Of Teeth120
Outer MaterialRubber
Overall Length45"
Pitch Length45"
Pitch Size3/8"
Reinforcement MaterialFiberglass
System Of MeasurementImperial
Temp. Range180°F
Tensile MaterialFiberglass
Tooth ProfileStandard Timing
TypeType l
Weight0.2 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.09
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch LengthMaterialPrice
BROWNING 1096429 Gearbelt, L Section, Neoprene | AK4RTD 390L050 109642910439"Neoprene€32.64
RFQ
BROWNING 1096452 Gearbelt, L Section, Neoprene | AK4RTL 480L050 109645212848"Neoprene€37.86
RFQ
BROWNING 1096494 Gearbelt, L Section, Neoprene | AK4RTU 124L075 109649433-Neoprene€24.90
BROWNING 1096510 Gearbelt, L Section, Neoprene | AK4RTZ 187L075 10965105018.7"Neoprene€29.53
RFQ
BROWNING 1096650 Gearbelt, L Section, Neoprene | AK4RVU 480L075 109665012848"Neoprene€56.31
BROWNING 1096676 Gearbelt, L Section, Neoprene | AK4RVY 540L075 1096676144-Neoprene€63.35
BROWNING 1096684 Gearbelt, L Section, Neoprene | AK4RWB 600L075 1096684160-Neoprene€68.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1096841 450L100 Gearbelt, L Section, Neoprene
€79.87 /unit