BROWNING 1095256 FHP V-Belt, Rubber | AX6HQV 5L390

BROWNING 1095256 5L390 V-Belt, Rubber

Item: AX6HQV Model: 1095256Cross Ref: 5L390
Limited Availability
€26.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFHP V-Belt
Cross Section5L
MaterialNeoprene
Number Of Ribs1
Operating Temp.140°F
Outside Length39"
Thickness3/8"
Top Width21/32"
TypeNon-Cogged

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)0.97
Ship length (cm)99.06
Country of OriginUS

Product Variants

ProductModelOutside LengthOperating Temp.Number Of RibsThicknessTop WidthPrice
BROWNING 1095546 FHP V-Belt, Rubber | AX3RBZ 5L680 109554668"230°F13/8"21/32"€37.07
RFQ
BROWNING 1095157 FHP V-Belt, Rubber | AX3XYG 5L290 109515729"140°F13/8"21/32"€18.98
BROWNING 1095108 FHP V-Belt, Rubber | AX3ZFZ 5L240 109510824"140°F13/8"21/32"€18.12
BROWNING 1095231 FHP V-Belt, Rubber | AX4ECY 5L370 109523137"140°F13/8"21/32"€22.73
BROWNING 1095165 FHP V-Belt, Rubber | AX4EVR 5L300 109516530"140°F13/8"21/32"€19.69
BROWNING 1095322 FHP V-Belt, Rubber | AX4GCR 5L460 109532246"140°F13/8"21/32"€28.38
BROWNING 1095504 FHP V-Belt, Rubber | AX4GCT 5L640 109550464"140°F13/8"21/32"€35.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1095256 5L390 V-Belt, Rubber
€26.35 /unit