BROWNING 1094895 FHP V-Belt, Rubber | AX6NQH 4L810

BROWNING 1094895 4L810 V-Belt, Rubber

Item: AX6NQH Model: 1094895Cross Ref: 4L810
Limited Availability
€34.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFHP V-Belt
Belt Width1/2"
ColorBlack
Cross Section4L
MaterialNeoprene
Number Of Bands1
Number Of Ribs1
Operating Temp.140°F
Outer MaterialRubber
Outside Length81"
Reinforced MaterialCotton
System Of MeasurementImperial
Tensile MaterialCotton
Thickness5/16"
Top Width1/2"
TypeFHP Non-Cogged

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)0.79
Country of OriginUS

Product Variants

ProductModelOutside LengthOperating Temp.Number Of RibsThicknessTop WidthPrice
BROWNING 1094614 FHP V-Belt, Rubber | AK4TWU 4L530 109461453"140°F15/16"1/2"€18.51
BROWNING 1094622 FHP V-Belt, Rubber | AK4TWW 4L540 109462254"140°F15/16"1/2"€18.72
BROWNING 1094630 FHP V-Belt, Rubber | AK4TXA 4L550 109463055"140°F15/16"1/2"€21.75
BROWNING 1094689 FHP V-Belt, Rubber | AK4TXL 4L600 109468960"140°F15/16"1/2"€23.43
RFQ
BROWNING 1094697 FHP V-Belt, Rubber | AK4TXN 4L610 109469761"140°F15/16"1/2"€23.63
RFQ
BROWNING 1094705 FHP V-Belt, Rubber | AK4TXQ 4L620 109470562"230°F15/16"1/2"€23.89
RFQ
BROWNING 1094416 FHP V-Belt, Rubber | AX3TTC 4L340 109441634"230°F15/16"1/2"€13.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1094895 4L810 V-Belt, Rubber
€34.94 /unit