BROWNING 1094010 FHP V-Belt, Rubber | AX7XEP 3L430

BROWNING 1094010 3L430 V-Belt, Rubber

Item: AX7XEP Model: 1094010Cross Ref: 3L430
Limited Availability
€21.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFHP V-Belt
ColorBlack
Cross Section3L
Number Of Ribs1
Operating Temp.230°F
Outside Length43"
Reinforced MaterialCotton
Thickness7/32"
Top Width3/8"
TypeNon-Cogged

Shipping Info:

Ship weight (kg) 0.09
Country of OriginUS

Product Variants

ProductModelOutside LengthOperating Temp.Number Of RibsThicknessTop WidthPrice
BROWNING 1093855 FHP V-Belt, Rubber | AK4TNX 3L270 109385527"140°F17/32"3/8"€13.66
BROWNING 1093897 FHP V-Belt, Rubber | AK4TPH 3L310 109389731"140°F17/32"3/8"€14.65
BROWNING 1093913 FHP V-Belt, Rubber | AK4TPL 3L330 109391333"230°F17/32"3/8"€15.14
BROWNING 1093921 FHP V-Belt, Rubber | AK4TPN 3L340 109392134"140°F17/32"3/8"€15.35
BROWNING 1093939 FHP V-Belt, Rubber | AK4TPT 3L350 109393935"230°F17/32"3/8"€15.71
BROWNING 1093954 FHP V-Belt, Rubber | AK4TPW 3L370 109395437"140°F17/32"3/8"€16.24
BROWNING 1093970 FHP V-Belt, Rubber | AK4TQA 3L390 109397039"140°F17/32"3/8"€16.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1094010 3L430 V-Belt, Rubber
€21.28 /unit