BROWNING 1089390 V-Belt, Notched, 98% Efficient, EPDM | AK6FWB AX43

BROWNING 1089390 AX43 V-Belt, Notched, 98% Efficient, EPDM

Item: AK6FWB Model: 1089390Cross Ref: AX43
Limited Availability
€18.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt Width1/2"
Cross SectionAX
Number Of Bands1
Number Of Ribs1
Operating Temp.230°F
Outer MaterialRubber
Outside Length45 1/5"
Reinforced MaterialNylon
System Of MeasurementImperial
Tensile MaterialPolyester
Thickness5/16"
Top Width1/2"
TypeCogged
Weight0.3 lbs.

Shipping Info:

Country of OriginUS

Product Variants

ProductModelOutside LengthThicknessOperating Temp.Number Of RibsTop WidthPrice
BROWNING 1089309 V-Belt, Notched, 98% Efficient, EPDM | AK6FVD AX26 108930928 1/5"5/16"230°F11/2"€13.60
RFQ
BROWNING 1089317 V-Belt, Notched, 98% Efficient, EPDM | AK6FVF AX31 108931733 1/5"5/16"230°F11/2"€14.69
RFQ
BROWNING 1089325 V-Belt, Notched, 98% Efficient, EPDM | AK6FVH AX33 108932535 1/5"5/16"230°F11/2"€15.21
RFQ
BROWNING 1089333 V-Belt, Notched, 98% Efficient, EPDM | AK6FVL AX34 108933336 1/5"0.312"-60°F to +250°F11/2"€34.75
RFQ
BROWNING 1089341 V-Belt, Notched, 98% Efficient, EPDM | AK6FVN AX35 108934137 1/5"5/16"230°F11/2"€15.73
RFQ
BROWNING 1089358 V-Belt, Notched, 98% Efficient, EPDM | AK6FVQ AX36 108935838 1/5"5/16"230°F11/2"€16.04
RFQ
BROWNING 1089366 V-Belt, Notched, 98% Efficient, EPDM | AK6FVT AX37 108936639 1/5"5/16"230°F11/2"€16.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1089390 AX43 V-Belt, Notched, 98% Efficient, EPDM
€18.35 /unit