BROWNING 1082577 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MTA A80

BROWNING 1082577 A80 Wrapped Belt, 95% Efficient, Neoprene

Item: AK4MTA Model: 1082577Cross Ref: A80
Limited Availability
€25.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt Width1/2"
Cross SectionA
MaterialNeoprene
Number Of Bands1
Number Of Ribs1
Operating Temp.140°F
Outer MaterialRubber
Outside Length82 1/5"
Reinforced MaterialSynthetic Fiber
System Of MeasurementImperial
Tensile MaterialPolyester
Thickness5/16"
Top Width1/2"
TypeNon-Cogged

Shipping Info:

Country of OriginUS

Product Variants

ProductModelOutside LengthOperating Temp.Number Of RibsThicknessTop WidthPrice
BROWNING 1082031 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MKU A26 108203128.22"230°F15/16"1/2"€11.15
RFQ
BROWNING 1082056 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MKX A28 108205630.22"230°F15/16"1/2"€11.51
RFQ
BROWNING 1082064 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MLA A29 108206431.22"230°F15/16"1/2"€11.66
RFQ
BROWNING 1082072 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MLF A30 108207232.22"230°F15/16"1/2"€11.84
RFQ
BROWNING 1082080 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MLJ A31 108208033.22"230°F15/16"1/2"€12.01
RFQ
BROWNING 1082098 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MLL A32 108209834.22"230°F15/16"1/2"€12.28
RFQ
BROWNING 1082106 V-Belt, Wrapped, 95% Efficient, Neoprene | AK4MLN A33 108210635.22"230°F15/16"1/2"€12.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1082577 A80 Wrapped Belt, 95% Efficient, Neoprene
€25.78 /unit