BROWNING 1080233 | AJ9XPJ

BROWNING 1080233 S1 3 3/8 Split Taper Bushing, 3.375 Inch Bore Size, 6.375 Inch Outer Dia., S1 Split Taper Bushing, Sintered Steel/ Ductile Iron

Item: AJ9XPJ Model: 1080233Cross Ref: S1 3 3/8
In Stock

Get it by Tuesday, Jun 10

€364.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Taper Bushing
Bolt Circle Dia.5 3/8"
Bore Size3 3/8"
Bushing SeriesS1 Series
Bushing StyleSplit Taper
Flange Dia.6 3/8"
Flange Thickness3/4"
For Use WithGearbelt Multiple Groove Sheaves
KeywayYes
Length Thru Bore4.38"
MaterialSintered Steel
No. Of Bolt Holes3
Outside Dia.4 5/8"
Overall Length4 3/8"
Screw Size1/2" x 2 1/4"
System Of MeasurementImperial
TypeType S1
Weight12.3 lbs.

Shipping Info:

Ship weight (kg) 5.535
Ship height (cm)11.76
Ship length (cm)11.13
Ship width (cm)11.76

Product Variants

ProductModelBore SizeKeyway SizeBolt Circle Dia.Overall LengthFlange ThicknessTypeOutside Dia.Price
BROWNING S1 1 15/16 | AJ9XNR 10800431 15/16"-5 3/8"4 3/8"3/4"Type S14 5/8"€355.74
BROWNING S1 2 | AJ9XNT 10800502"1/2" x 1/4"5 3/8"4 3/8"3/4"-4 5/8"€377.08
BROWNING 1080068 | AJ9XNU 10800682 1/8"-5 3/8"4 3/8"3/4"Type S14 5/8"€377.08
BROWNING 1080076 | AJ9XNV 10800762 3/16"-5 3/8"4 3/8"3/4"Type S14 5/8"€387.76
RFQ
BROWNING 1080100 | AJ9XNW 10801002 3/8"-5 3/8"4 3/8"3/4"Type S1-€369.98
BROWNING 1080118 | AJ9XNX 10801182 7/16"-5 3/8"4 3/8"3/4"Type S14 5/8"€369.98
BROWNING 1080126 | AJ9XNY 10801262 1/2"-5 3/8"4 3/8"3/4"Type S14 5/8"€327.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1080233 S1 3 3/8 Split Taper Bushing, 3.375 Inch Bore Size, 6.375 Inch Outer Dia., S1 Split Taper Bushing, Sintered Steel/ Ductile Iron
€364.65 /unit