Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1078195 | AJ9WYE

BROWNING 1078195 H 3/8 Split Taper Bushing, 0.375 Inch Bore Size, 2.5 Inch Outer Dia., H Split Taper Bushing, Sintered Steel/ Ductile Iron

Item: AJ9WYE Model: 1078195Cross Ref: H 3/8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Taper Bushing
Barrel Dia.1.57", 1.625"
Bolt Circle Dia.2"
Bore Size3/8"
Bushing SeriesH Series
Bushing StyleSplit Taper
Flange Dia.2 1/2"
Flange Thickness1/4"
For Use WithBrowning Multiple Groove Sheave
KeywayNo
Keyway Size1/8" x 1/16"
Length Thru Bore1 1/4"
MaterialSintered Steel
No. Of Bolt Holes2
Outside Dia.1 5/8"
Overall Length1 1/4"
Screw Size1/4" x 3/4"
System Of MeasurementImperial
Weight0.85 lbs.

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)4.14
Ship length (cm)3.18
Ship width (cm)4.14

Product Variants

ProductModelOverall LengthBore SizeKeyway SizeBolt Circle Dia.Flange ThicknessOutside Dia.TypePrice
BROWNING 1078203 | AJ9WYG 10782031 1/4"7/16"1/8" x 1/16"2"1/4"1 5/8"-€22.36
RFQ
BROWNING 1078211 | AJ9WYH 10782111 1/4"1/2"1/8" x 1/16"2"1/4"1 5/8"-€21.01
BROWNING 1078229 | AJ9WYN 10782291 1/4"9/16"1/8" x 1/16"2"1/4"1 5/8"-€21.73
BROWNING 1078245 | AJ9WYR 10782451 1/4"5/8"3/16" x 3/32"2"1/4"1 5/8"-€17.50
BROWNING 1078260 | AJ9WYU 10782601 1/4"11/16"3/16" x 3/32"2"1/4"1 5/8"-€21.73
BROWNING 1078278 | AJ9WYX 10782781 1/4"3/4"3/16" x 3/32"2"1/4"1 5/8"-€17.50
BROWNING 1078294 | AJ9WZA 10782941 1/4"13/16"3/16" x 3/32"2"1/4"1 5/8"-€21.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1078195 H 3/8 Split Taper Bushing, 0.375 Inch Bore Size, 2.5 Inch Outer Dia., H Split Taper Bushing, Sintered Steel/ Ductile Iron
€23.96 /unit