Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1077080 | AJ9QCR

BROWNING 1077080 SDS 1 15/16 Q-D Bushing, 1.9375 Inch Bore Size, 3.125 Inch Outer Dia., SDS Bushing, Ductile Iron

Item: AJ9QCR Model: 1077080Cross Ref: SDS 1 15/16
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Barrel Dia.2 3/16"
Bolt Circle Dia.2 11/16"
Bore Size1 15/16"
Bushing SeriesSDS Series
Bushing StyleQD
Flange Dia.3 1/8"
Flange Thickness7/16"
For Use WithBrowning Sheaves, Sprockets And Pulleys
KeywayYes
Keyway Size1/2" x 1/4"
Length Thru Bore1 3/8"
MaterialDuctile Iron
No. Of Bolt Holes3
Outside Dia.2.187"
Overall Length1.33"
Rated Torque5000 lbs.-in.
Screw Size1/4"-20
Screw Thread Length1 3/8"
System Of MeasurementImperial
Weight0.9 lbs.

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)5.56
Ship length (cm)3.38
Ship width (cm)5.56

Product Variants

ProductModelOverall LengthFlange ThicknessBore SizeKeyway SizeBolt Circle Dia.Rated TorqueOutside Dia.TypePrice
BROWNING SDS 1/2 | AJ9PYB 10768351.33"7/16"1/2"1/8" x 1/16"2 11/16"-2.187"-€42.98
RFQ
BROWNING 1076876 | AJ9PYU 10768761.33"7/16"3/4"3/16" x 3/32"2 11/16"5000 lbs.-in.--€41.79
BROWNING 1076892 | AJ9PZC 10768921.33"7/16"7/8"3/16" x 3/32"2 11/16"5000 lbs.-in.2.187"-€41.00
BROWNING 1076900 | AJ9PZG 10769001.33"0.45"15/16"1/4" x 1/8"2 11/16"5000 lbs.-in.2.187"Type SDS€42.98
RFQ
BROWNING 1076918 | AJ9PZL 10769181.33"7/16"1"1/4" x 1/8"2 11/16"5000 lbs.-in.2.187"-€41.00
BROWNING 1076934 | AJ9PZX 10769341.33"7/16"1 1/8"1/4" x 1/8"2 11/16"5000 lbs.-in.2.187"-€41.00
BROWNING 1076942 | AJ9QAD 10769421.33"7/16"1 3/16"1/4" x 1/8"2 11/16"---€41.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1077080 SDS 1 15/16 Q-D Bushing, 1.9375 Inch Bore Size, 3.125 Inch Outer Dia., SDS Bushing, Ductile Iron
€45.22 /unit