BROWNING 1077072 | AJ9QCL

BROWNING 1077072 SDS 1 7/8 Q-D Bushing, 1.875 Inch Bore Size, 3.125 Inch Outer Diameter, SDS Bushing, Ductile Iron

Item: AJ9QCL Model: 1077072Cross Ref: SDS 1 7/8
Limited Availability
€46.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Barrel Dia.2 3/16"
Bolt Circle Dia.2 11/16"
Bore Size1 7/8"
Flange Dia.3 1/8"
Flange Thickness7/16"
For Use WithBrowning Sheaves, Sprockets And Pulleys
Keyway Size1/2" x 1/4"
MaterialDuctile Iron
No. Of Bolt Holes3
Overall Length1.33"
Screw Size1/4"-20
Screw Thread Length1 3/8"

Shipping Info:

Ship weight (kg) 0.405
Ship length (cm)3.38

Product Variants

ProductModelOverall LengthFlange ThicknessBore SizeKeyway SizeBolt Circle Dia.Rated TorqueOutside Dia.TypePrice
BROWNING SDS 1/2 | AJ9PYB 10768351.33"7/16"1/2"1/8" x 1/16"2 11/16"-2.187"-€42.98
RFQ
BROWNING 1076876 | AJ9PYU 10768761.33"7/16"3/4"3/16" x 3/32"2 11/16"5000 lbs.-in.--€41.79
BROWNING 1076892 | AJ9PZC 10768921.33"7/16"7/8"3/16" x 3/32"2 11/16"5000 lbs.-in.2.187"-€41.00
BROWNING 1076900 | AJ9PZG 10769001.33"0.45"15/16"1/4" x 1/8"2 11/16"5000 lbs.-in.2.187"Type SDS€42.98
RFQ
BROWNING 1076918 | AJ9PZL 10769181.33"7/16"1"1/4" x 1/8"2 11/16"5000 lbs.-in.2.187"-€41.00
BROWNING 1076934 | AJ9PZX 10769341.33"7/16"1 1/8"1/4" x 1/8"2 11/16"5000 lbs.-in.2.187"-€41.00
BROWNING 1076942 | AJ9QAD 10769421.33"7/16"1 3/16"1/4" x 1/8"2 11/16"---€41.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1077072 SDS 1 7/8 Q-D Bushing, 1.875 Inch Bore Size, 3.125 Inch Outer Diameter, SDS Bushing, Ductile Iron
€46.09 /unit