BROWNING P 4 | BA2WRQ

BROWNING 1076074 P 4 Q-D Bushing, Bore Type

Item: BA2WRQ Model: 1076074Cross Ref: P 4
In Stock

Get it by Tuesday, Jun 10

€1,972.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Barrel Dia.8 1/4"
Bolt Circle Dia.10"
Bore Size4"
Bushing SeriesP Series
Bushing StyleQD
Flange Dia.11 3/4"
Flange Thickness1 3/4"
For Use WithBrowning Sheaves, Sprockets And Pulleys
KeywayYes
Keyway Size1" x 1/2"
Length Thru Bore9 3/8"
MaterialDuctile Iron
No. Of Bolt Holes4
Outside Dia.8 1/4"
Overall Length9.39"
Screw Size#1-8
Screw Thread Length9 1/2"
System Of MeasurementImperial
Weight115 lbs.

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)29.21
Ship length (cm)46.99
Ship width (cm)30.48

Product Variants

ProductModelBolt Circle Dia.Overall LengthFlange ThicknessBore SizeTypeKeyway SizeOutside Dia.Rated TorquePrice
BROWNING P3 1 5/8 | AJ9XEP 10697562.438"4.438"3/8"1 5/8"Type P3-1.938"-€70.03
RFQ
BROWNING P 3 11/16 | AL4VMR 107602510"9.39"1 3/4"3 11/16"Type P7/8" x 7/16"8 1/4"250000 lbs.-in.€2,154.31
BROWNING P 5 | AZ9FQY 107623110"9.39"1 3/4"5"Type P1 1/2" x 5/8"8 1/4"250000 lbs.-in.€1,972.79
BROWNING P 5 7/16 | AZ9GHT 107630610"9.39"1 3/4"5 7/16"Type P1 1/2" x 5/8"8 1/4"250000 lbs.-in.€2,071.42
BROWNING P 3 1/4 | AZ9UEA 107595110"9.39"1 3/4"3 1/4"Type P3/4" x 3/8"8 1/4"250000 lbs.-in.€1,972.79
BROWNING P 4 7/16 | BA2AQJ 107614010"9.39"1 3/4"4 7/16"Type P1" x 1/2"8 1/4"250000 lbs.-in.€1,972.79
BROWNING P 6 1/4 | BA2AWL 107643910"9.39"1 3/4"6 1/4"Type P1 1/2" x 3/4"8 1/4"250000 lbs.-in.€1,972.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1076074 P 4 Q-D Bushing, Bore Type
€1,972.79 /unit