BROWNING M 2 7/16 | BA2RUD

BROWNING 1074848 M 2 7/16 Q-D Bushing, Bore Type

Item: BA2RUD Model: 1074848Cross Ref: M 2 7/16
In Stock

Get it by Tuesday, Jun 10

€807.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.7 7/8"
Bore Size2 7/16"
Flange Dia.9"
Flange Thickness1 1/4"
For Use WithBrowning Sheaves, Sprockets And Pulleys
Keyway Size5/8" x 5/16"
MaterialDuctile Iron
No. Of Bolt Holes4
Overall Length6 19/25"
Screw Size3/4"-10
Screw Thread Length6 3/4"

Shipping Info:

Ship weight (kg) 25.74
Ship height (cm)13.03
Ship length (cm)25.73
Ship width (cm)25.73

Product Variants

ProductModelBore SizeKeyway SizeBolt Circle Dia.Overall LengthFlange ThicknessTypeRated TorqueOutside Dia.Price
BROWNING M 4 3/8 | AZ9CDJ 10751594 3/8"1" x 1/2"7 7/8"6 19/25"1 1/4"Type M85000 lbs.-in.-€855.78
BROWNING M 4 9/16 | AZ9JKP 10751834 9/16"1" x 1/2"7 7/8"6 19/25"1 1/4"Type M85000 lbs.-in.6 1/2"€768.90
BROWNING M 2 | AZ9KGE 10747722"1/2" x 1/4"7 7/8"6 19/25"1 1/4"Type M85000 lbs.-in.6 1/2"€768.90
BROWNING M 2 1/4 | AZ9QAG 10748142 1/4"1/2" x 1/4"7 7/8"6 19/25"1 1/4"Type M85000 lbs.-in.6 1/2"€807.35
BROWNING M 4 5/8 | AZ9TYF 10751914 5/8"1 1/2" x 5/8"7 7/8"6 19/25"1 1/4"Type M85000 lbs.-in.-€768.90
BROWNING M 4 15/16 | AZ9VET 10752414 15/16"1 1/2" x 5/8"7 7/8"6 19/25"1 1/4"Type M85000 lbs.-in.-€855.78
BROWNING M 3 3/16 | AZ9VTX 10749623 3/16"3/4" x 3/8"7 7/8"6 19/25"1 1/4"Type M85000 lbs.-in.6 1/2"€768.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1074848 M 2 7/16 Q-D Bushing, Bore Type
€807.35 /unit