Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1074723 | AJ9PTH

BROWNING 1074723 JA 1 Q-D Bushing, 1 Inch Bore Size, 2 Inch Outer Diameter, JA Bushing, Steel

Item: AJ9PTH Model: 1074723Cross Ref: JA 1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Barrel Dia.1 3/8"
Bolt Circle Dia.1 21/32"
Bore Size1"
Bushing SeriesJA Series
Bushing StyleQD
Flange Dia.2"
Flange Thickness5/16"
For Use WithBrowning Sheaves, Sprockets And Pulleys
KeywayYes
Keyway Size1/4" x 1/8"
Length Thru Bore1.063"
MaterialDuctile Iron
No. Of Bolt Holes3
Outside Dia.1 3/8"
Overall Length0.89"
Rated Torque1000 lbs.-in.
Screw Size#10-24
Screw Thread Length1"
System Of MeasurementImperial
Weight0.4 lbs.

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.51
Ship length (cm)2.26
Ship width (cm)3.51

Product Variants

ProductModelBore SizeKeyway SizeBolt Circle Dia.Overall LengthFlange ThicknessRated TorqueOutside Dia.Price
BROWNING 1074665 | AJ9PRJ 10746655/8"3/16" x 3/32"1 21/32"0.89"5/16"1000 lbs.-in.1 3/8"€29.70
BROWNING 1074681 | AJ9PRQ 10746813/4"3/16" x 3/32"1 21/32"0.89"5/16"1000 lbs.-in.-€24.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1074723 JA 1 Q-D Bushing, 1 Inch Bore Size, 2 Inch Outer Diameter, JA Bushing, Steel
€33.40 /unit