BROWNING F 1 | BA2FTL

BROWNING 1073626 F 1 Q-D Bushing, Bore Type

Item: BA2FTL Model: 1073626Cross Ref: F 1
In Stock

Get it by Thursday, Jun 12

€354.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.5 5/8"
Bore Size1"
Flange Dia.6 5/8"
Flange Thickness15/16"
For Use WithGearbelt Sheaves, Sprockets And Pulleys
Keyway Size1/4" x 1/8"
MaterialCast Iron
No. Of Bolt Holes3
Overall Length3 17/25"
Rated Torque30000 lbs.-in.
Screw Size9/16"-12
Screw Thread Length3 5/8"
TypeType F

Shipping Info:

Ship weight (kg) 8.658
Ship height (cm)10.16
Ship length (cm)18.26
Ship width (cm)18.26

Product Variants

ProductModelBore SizeKeyway SizeBolt Circle Dia.Overall LengthFlange ThicknessTypeRated TorqueOutside Dia.Price
BROWNING 1073741 | AJ9RGN 10737411 5/8"3/4" x 3/16"5 5/8"3 17/25"15/16"Type F30000 lbs.-in.4.438"€269.17
BROWNING F 1 3/4 | AJ9RGX 10737661 3/4"3/4" x 3/16"5 5/8"3 17/25"15/16"Type F30000 lbs.-in.4.438"€299.59
BROWNING F 1 7/8 | AJ9RHD 10737821 7/8"1/2" x 1/4"5 5/8"3 17/25"15/16"Type F30000 lbs.-in.4.438"€308.09
RFQ
BROWNING 1073790 | AJ9RHH 10737901 15/16"1/2" x 1/4"5 5/8"3 17/25"15/16"Type F30000 lbs.-in.4.438"€308.09
RFQ
BROWNING 1073808 | AJ9RHM 10738082"1/2" x 1/4"5 5/8"3 17/25"15/16"Type F30000 lbs.-in.4.438"€299.59
BROWNING F 2 3/16 | AJ9RHY 10738322 3/16"1/2" x 1/4"5 5/8"3 17/25"15/16"Type F30000 lbs.-in.4.438"€247.76
BROWNING F 2 1/4 | AJ9RJC 10738402 1/4"1/2" x 1/4"5 5/8"3 17/25"15/16"Type F30000 lbs.-in.-€308.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1073626 F 1 Q-D Bushing, Bore Type
€354.29 /unit