Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1070200 | AJ9XKV

BROWNING 1070200 R1 1 15/16 Split Taper Bushing, 1.9375 Inch Bore Size, 5.375 Inch Outer Dia., R1 Split Taper Bushing, Sintered Steel/ Ductile Iron

Item: AJ9XKV Model: 1070200Cross Ref: R1 1 15/16
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€180.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Taper Bushing
Barrel Dia.3 7/8", 4"
Bolt Circle Dia.4 5/8"
Bore Size1 15/16"
Bushing SeriesR1 Series
Bushing StyleSplit Taper
Flange Dia.5 3/8"
Flange Thickness5/8"
For Use WithBrowning Multiple Groove Sheave
KeywayYes
Keyway Size1/2" x 1/4"
Length Thru Bore2 22/25"
MaterialSteel
No. Of Bolt Holes3
Outside Dia.4"
Overall Length2 7/8"
Screw Size1 3/4"
System Of MeasurementImperial
Weight8.5 lbs.

Shipping Info:

Ship weight (kg) 3.825
Ship height (cm)7.87
Ship length (cm)13.97
Ship width (cm)14.22

Product Variants

ProductModelOverall LengthBore SizeKeyway SizeBolt Circle Dia.Flange ThicknessOutside Dia.TypePrice
BROWNING 1070911 | AJ9XHH 10709112 7/8"45 mm-4 5/8"5/8"4"Type R1€193.72
RFQ
BROWNING 1070853 | AJ9XJQ 10708532 7/8"35 mm-4 5/8"5/8"4"Type R1€199.21
BROWNING 1070895 | AJ9XJR 10708952 7/8"40 mm-4 5/8"5/8"4"Type R1€199.21
BROWNING R1 42 MM | AJ9XJT 107090373.025 mm42 mm-4 5/8"5/8"4"-€190.09
BROWNING 1070929 | AJ9XJU 10709292 7/8"48 mm-4 5/8"5/8"4"Type R1€199.21
BROWNING 1070937 | AJ9XJV 10709372 7/8"50 mm-4 5/8"5/8"4"Type R1€193.72
BROWNING R1 55 MM | AJ9XJW 10709452 7/8"55 mm-4 5/8"5/8"4"Type R1€193.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1070200 R1 1 15/16 Split Taper Bushing, 1.9375 Inch Bore Size, 5.375 Inch Outer Dia., R1 Split Taper Bushing, Sintered Steel/ Ductile Iron
€180.40 /unit