Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1069731 | AJ9XEM

BROWNING 1069731 P3 1 1/8 Split Taper Bushing, 1.125 Inch Bore Size, 3 Inch Outer Dia., P3 Split Taper Bushing, Sintered Steel/ Ductile Iron

Item: AJ9XEM Model: 1069731Cross Ref: P3 1 1/8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€77.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Taper Bushing
Bolt Circle Dia.2.438"
Bore Size1 1/8"
Bushing SeriesP3 Series
Bushing StyleSplit Taper
Flange Dia.3"
Flange Thickness3/8"
For Use WithGearbelt Multiple Groove Sheaves
KeywayYes
Length Thru Bore4 11/25"
MaterialSintered Steel
No. Of Bolt Holes3
Outside Dia.1.938"
Overall Length4.438"
Screw Size5/16" x 1"
System Of MeasurementImperial
TypeType P3
Weight2.46 lbs.

Shipping Info:

Ship weight (kg) 1.107
Ship height (cm)7.77
Ship length (cm)7.77
Ship width (cm)11.28

Product Variants

ProductModelBolt Circle Dia.Overall LengthFlange ThicknessBore SizeOutside Dia.TypeKeyway SizePrice
BROWNING 1069749 | AJ9XEN 10697492 7/16"4 7/16"13/32"1 3/8"1.938"-5/16" x 5/32"€70.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1069731 P3 1 1/8 Split Taper Bushing, 1.125 Inch Bore Size, 3 Inch Outer Dia., P3 Split Taper Bushing, Sintered Steel/ Ductile Iron
€77.23 /unit